Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE2313XM1

HE2313XM1

HE2313XM1 ADAPTER SLEEVE

Adapter Sleeve, Bearing; 2-1/4" Bore; 2.559" Length Thru Bore; Complete Adapter with Sleeve; A2313X Sleeve; AN-13 Locknut; AW-13X Lockwasher

Part #

HE2313XM1

BDI #

1219820

PRICE
$ 232.39 / each
$ 316.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.674
UNSPSC
31163218
EAN
4547359069518
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2313X
Locknut Part Number
AN-13
Lockwasher/Lockplate Part Number
AW-13X
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.22797
Long Description
Adapter Sleeve, Bearing; 2-1/4" Bore; 2.559" Length Thru Bore; Complete Adapter with Sleeve; A2313X Sleeve; AN-13 Locknut; AW-13X Lockwasher
Length Thru Bore
2.559 Inch | 64.999 Millimeter
Bore
2.25 Inch | 57.15 Millimeter