Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE3138

HE3138

HE3138 ADAPTER SLEEVE

Adapter Sleeve, Bearing; 3-3/4" Bore; 5.551" Length Thru Bore; Complete Adapter with Sleeve; A3138 Sleeve; AN-38 Locknut; AW-38 Lockwasher

Part #

HE3138

BDI #

17147720

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163218
EAN
0692314422977
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A3138
Locknut Part Number
AN-38
Lockwasher/Lockplate Part Number
AW-38
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23.80992
Long Description
Adapter Sleeve, Bearing; 3-3/4" Bore; 5.551" Length Thru Bore; Complete Adapter with Sleeve; A3138 Sleeve; AN-38 Locknut; AW-38 Lockwasher
Length Thru Bore
5.551 Inch | 140.995 Millimeter
Bore
3.75 Inch | 95.25 Millimeter