Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG1 HUB

HG1 HUB

HG1 HUB ; 2" OD BUSHED 1-7/8" PILOT DIA WELD-ON

2" Outside Diameter; Bushed; 1-7/8" Pilot Diameter; 0.174" Pilot Length; G Bushing Size; Split Taper Bushing; Steel; 5/8" Length Through Bore; 1-9/16" Bolt Circle Diameter; No Keyway

Part #

1072909

BDI #

326390

PRICE
$ 99.30 / each
$ 152.85 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
UNSPSC
26111534
EAN
0662289154692
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
G
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 Tapped Hole | 2 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HG1 HUB
Manufacturer Internal Number
1072909
Weight / LBS
0.4
Long Description
2" Outside Diameter; Bushed; 1-7/8" Pilot Diameter; 0.174" Pilot Length; G Bushing Size; Split Taper Bushing; Steel; 5/8" Length Through Bore; 1-9/16" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
1.563 Inch | 39.7 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Pilot Diameter
1.875 Inch | 47.625 Millimeter
Pilot Length
0.174 Inch | 4.42 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 10 To 25 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter