Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG1

HG1

HG1 WELD-ON HUB ; DST TYPE

2" Outside Diameter; Bushed; 1-7/8" Pilot Diameter; 0.174" Pilot Length; G Bushing Size; Split Taper Bushing; Steel; 5/8" Length Through Bore; 1-9/16" Bolt Circle Diameter; Keyway

Part #

2105009338

BDI #

655809

PRICE
$ 12.19 / each
$ 12.66 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
26111534
EAN
0806372051509
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
G
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HG1
Weight / LBS
0.4
Long Description
2" Outside Diameter; Bushed; 1-7/8" Pilot Diameter; 0.174" Pilot Length; G Bushing Size; Split Taper Bushing; Steel; 5/8" Length Through Bore; 1-9/16" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
1.563 Inch | 39.7 Millimeter
Pilot Length
0.174 Inch | 4.42 Millimeter
Pilot Diameter
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 10 To 25 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter