Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HH1 HUB

HH1 HUB

HH1 HUB ; STEEL WELD-ON

2-1/2" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; 0.174" Pilot Length; H Bushing Size; Split Taper Bushing; Steel; 7/8" Length Through Bore; 2" Bolt Circle Diameter; No Keyway

Part #

1072917

BDI #

326391

PRICE
$ 80.05 / each
$ 123.21 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
26111534
EAN
0662289284719
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
H
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 Tapped Hole | 2 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HH1 HUB
Manufacturer Internal Number
1072917
Weight / LBS
0.6
Long Description
2-1/2" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; 0.174" Pilot Length; H Bushing Size; Split Taper Bushing; Steel; 7/8" Length Through Bore; 2" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
2 Inch | 50.8 Millimeter
Pilot Diameter
2.375 Inch | 60.325 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pilot Length
0.174 Inch | 4.42 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter