Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP1 HUB

HP1 HUB

HP1 HUB ; 3" OD BUSHED 2-7/8" PILOT DIA

3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.292" Pilot Length; P1 Bushing Size; Split Taper Bushing; Steel; 1-5/16" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway

Part #

1072925

BDI #

326392

PRICE
$ 128.09 / each
$ 197.15 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111534
EAN
0662289134748
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
P1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HP1 HUB
Manufacturer Internal Number
1072925
Weight / LBS
1.4
Long Description
3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.292" Pilot Length; P1 Bushing Size; Split Taper Bushing; Steel; 1-5/16" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Nominal Bolt Circle Diameter Round
2.438 Inch | 61.925 Millimeter
Pilot Length
0.292 Inch | 7.417 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter