Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP2 HUB

HP2 HUB

HP2 HUB ; STEEL WELD-ON

3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 1.1" Pilot Length; P2 Bushing Size; Split Taper Bushing; Steel; 2-5/16" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway

Part #

1072966

BDI #

326393

PRICE
$ 289.49 / each
$ 445.57 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.188
UNSPSC
26111534
EAN
0662289214754
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
P2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HP2 HUB
Manufacturer Internal Number
1072966
Weight / LBS
2.5
Long Description
3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 1.1" Pilot Length; P2 Bushing Size; Split Taper Bushing; Steel; 2-5/16" Length Through Bore; 2-7/16" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
2.438 Inch | 61.925 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
2.313 Inch | 58.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Pilot Length
1.1 Inch | 27.94 Millimeter
Bushing Bore Range
3/4 To 1-3/4 Inch | 19 To 45 Millimeter