Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HQ2 HUB

HQ2 HUB

HQ2 HUB ; 4-1/2" OD BUSHED 4-3/8" PILOT DIA

4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1.606" Pilot Length; Q2 Bushing Size; Split Taper Bushing; Steel; 2-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway

Part #

1072974

BDI #

326395

PRICE
$ 384.24 / each
$ 591.41 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.241
UNSPSC
26111534
EAN
0662289114788
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
Q2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HQ2 HUB
Manufacturer Internal Number
1072974
Weight / LBS
6.9
Long Description
4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1.606" Pilot Length; Q2 Bushing Size; Split Taper Bushing; Steel; 2-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter
Pilot Length
1.606 Inch | 40.792 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter