Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HS1

HR2

HR2 WELD ON HUB ; 5-3/4" OD BUSHED 5-5/8" PILOT DIA

5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1.606" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway

Part #

HR2

BDI #

609014

PRICE
$ 697.87 / each
$ 923.21 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.893
UNSPSC
26111534
EAN
0697950219608
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HR2
Manufacturer Internal Number
HR2
Weight / LBS
15.4
Long Description
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1.606" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
4.625 Inch | 117.475 Millimeter
Pilot Diameter
5.625 Inch | 142.875 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bushing Bore Range
1-3/8 To 3-3/4 Inch | 35 To 90 Millimeter
Pilot Length
1.606 Inch | 40.792 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter