Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HQ1

HS2

HS2 WELD ON HUB ; 6-3/4" OD X 6-1/2" PLT DIA X 2.963" LG

6-3/4" Outside Diameter; Bushed; 6-1/2" Pilot Diameter; 2.963" Pilot Length; S2 Bushing Size; Split Taper Bushing; Steel; 5-11/16" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway

Part #

HS2

BDI #

609019

PRICE
$ 1,511.62 / each
$ 1,999.73 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.469
UNSPSC
26111534
EAN
0697950219622
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
S2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
1/2-13 Tapped Hole | 3 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HS2
Manufacturer Internal Number
HS2
Weight / LBS
30.4
Long Description
6-3/4" Outside Diameter; Bushed; 6-1/2" Pilot Diameter; 2.963" Pilot Length; S2 Bushing Size; Split Taper Bushing; Steel; 5-11/16" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway
Pilot Length
2.963 Inch | 75.26 Millimeter
Nominal Bolt Circle Diameter Round
5.375 Inch | 136.525 Millimeter
Bushing Bore Range
1-7/16 To 4-3/16 Inch | 48 To 110 Millimeter
Pilot Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
5.688 Inch | 144.475 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
0 Inch | 0 Millimeter