Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HU0 HUB

HU0 HUB

HU0 HUB ; STEEL WELD-ON

8-1/2" Outside Diameter; Bushed; 8-1/4" Pilot Diameter; 2" Pilot Length; U0 Bushing Size; Split Taper Bushing; Steel; 3-3/4" Length Through Bore; 7" Bolt Circle Diameter; Keyway

Part #

1073006

BDI #

326400

PRICE
$ 2,241.30 / each
$ 3,449.89 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.136
UNSPSC
26111534
EAN
0662289204793
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
U0
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
5/8-11 Tapped Hole | 3 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HU0 HUB
Manufacturer Internal Number
1073006
Weight / LBS
32
Long Description
8-1/2" Outside Diameter; Bushed; 8-1/4" Pilot Diameter; 2" Pilot Length; U0 Bushing Size; Split Taper Bushing; Steel; 3-3/4" Length Through Bore; 7" Bolt Circle Diameter; Keyway
Pilot Length
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177.8 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
8.25 Inch | 209.55 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter