Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HQ1

HU2

HU2 WELD ON HUB ; 8-1/2" OD BUSHED 8-1/4" PILOT DIA

8-1/2" Outside Diameter; Bushed; 8-1/4" Pilot Diameter; 6-1/64" Pilot Length; U2 Bushing Size; Split Taper Bushing; Steel; 8.62" Length Through Bore; 7" Bolt Circle Diameter; Keyway

Part #

HU2

BDI #

609022

PRICE
$ 2,908.17 / each
$ 3,847.20 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
30.975
UNSPSC
26111534
EAN
0697950219653
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
U2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
5/8-11 Tapped Hole | 3 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HU2
Manufacturer Internal Number
HU2
Weight / LBS
69
Long Description
8-1/2" Outside Diameter; Bushed; 8-1/4" Pilot Diameter; 6-1/64" Pilot Length; U2 Bushing Size; Split Taper Bushing; Steel; 8.62" Length Through Bore; 7" Bolt Circle Diameter; Keyway
Outside Diameter
8.5 Inch | 215.9 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177.8 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 60 To 130 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
6.016 Inch | 152.806 Millimeter
Pilot Diameter
8.25 Inch | 209.55 Millimeter
Length Thru Bore
8.62 Inch | 218.948 Millimeter