Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HW1 HUB

HW1 HUB

HW1 HUB ; WELD-ON STEEL

12-1/2" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 2.963" Pilot Length; W1 Bushing Size; Split Taper Bushing; Steel; 6-3/8" Length Through Bore; 10" Bolt Circle Diameter; Keyway

Part #

1073048

BDI #

326403

PRICE
$ 8,015.11 / each
$ 12,337.11 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
54.068
UNSPSC
26111534
EAN
0662289234806
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
W1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/4-10 Tapped Hole | 4 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HW1 HUB
Manufacturer Internal Number
1073048
Weight / LBS
130
Long Description
12-1/2" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 2.963" Pilot Length; W1 Bushing Size; Split Taper Bushing; Steel; 6-3/8" Length Through Bore; 10" Bolt Circle Diameter; Keyway
Pilot Length
2.963 Inch | 75.26 Millimeter
Bushing Bore Range
3-3/8 To 7-7/16 Inch | 85 To 190 Millimeter
Nominal Bolt Circle Diameter Round
10 Inch | 254 Millimeter
Pilot Diameter
12.25 Inch | 311.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Length Thru Bore
6.375 Inch | 161.925 Millimeter