Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HW1

HW1

HW1 WELD ON HUB ; MST

12-1/2" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 2.963" Pilot Length; W1 Bushing Size; Split Taper Bushing; Steel; 6.38" Length Through Bore; 10" Bolt Circle Diameter; Keyway

Part #

HW1

BDI #

609023

PRICE
$ 4,467.41 / each
$ 5,909.93 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
53.515
UNSPSC
26111534
EAN
0697950219660
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
W1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/4-10 Tapped Hole | 4 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HW1
Manufacturer Internal Number
HW1
Weight / LBS
130
Long Description
12-1/2" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 2.963" Pilot Length; W1 Bushing Size; Split Taper Bushing; Steel; 6.38" Length Through Bore; 10" Bolt Circle Diameter; Keyway
Outside Diameter
12.5 Inch | 317.5 Millimeter
Nominal Bolt Circle Diameter Round
10 Inch | 254 Millimeter
Pilot Diameter
12.25 Inch | 311.15 Millimeter
Pilot Length
2.963 Inch | 75.26 Millimeter
Bushing Bore Range
3-3/8 To 7-7/16 Inch | 85 To 190 Millimeter
Length Thru Bore
6.38 Inch | 162.052 Millimeter
Bore
0 Inch | 0 Millimeter