Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JS-A

JS-A

JS-A WELD ON HUB ; QD SHORT

8-1/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1" Pilot Length; JS Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway

Part #

JS-A

BDI #

609192

PRICE
$ 389.31 / each
$ 515.01 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.27
UNSPSC
26111534
EAN
0697950257419
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
JS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
JS-A
Manufacturer Internal Number
JS-A
Weight / LBS
13.8
Long Description
8-1/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1" Pilot Length; JS Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Nominal Bolt Circle Diameter Round
6.25 Inch | 158.75 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Pilot Length
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 4-7/16 Inch | 60 To 100 Millimeter