Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JS QD HUB

JS QD HUB

JS QD HUB

8-1/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1" Pilot Length; J Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway

Part #

228113

BDI #

269427

PRICE
$ 557.26 / each
$ 988.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.427
UNSPSC
26111534
EAN
0782475642373
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
J
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
5/8-11 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
JS QD HUB
Manufacturer Internal Number
228113
Weight / LBS
17
Long Description
8-1/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1" Pilot Length; J Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway
Pilot Length
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
6.25 Inch | 158.75 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter