Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JS-SS

JS-SS

JS-SS QUICK-DETACH HUB ; JS STYLE STAINLESS STEEL

Hub, Compression; 8-1/4" Outside Diameter; Bushed; 8" Pilot Diameter; JS Bushing Size; QD Bushing; Stainless Steel; 1-5/8" Length Through Bore; No Keyway

Part #

JS-SS

BDI #

22971752

PRICE
$ 1,034.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.049
UNSPSC
26111534
EAN
0841946114655
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
JS
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
3/4IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.625IN Flange Thickness
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
22.154
Long Description
Hub, Compression; 8-1/4" Outside Diameter; Bushed; 8" Pilot Diameter; JS Bushing Size; QD Bushing; Stainless Steel; 1-5/8" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bushing Bore Range
2-15/16 To 4-1/2 Inch | 60 To 110 Millimeter