Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K12-SS

K12-SS

K12-SS TAPERED HUB ; K12 STYLE STAINLESS STEEL

Hub, Compression; 2-7/8" Outside Diameter; Bushed; 2-1/2" Pilot Diameter; 1210 Bushing Size; Taper Lock Bushing; Stainless Steel; 7/8" Length Through Bore; No Keyway

Part #

K12-SS

BDI #

22971754

PRICE
$ 206.25 / each

QTY

CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.745
UNSPSC
26111534
EAN
0841946114662
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1210
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.313IN Flange Thickness
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.642
Long Description
Hub, Compression; 2-7/8" Outside Diameter; Bushed; 2-1/2" Pilot Diameter; 1210 Bushing Size; Taper Lock Bushing; Stainless Steel; 7/8" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 20 To 30 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter