Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K50-SS

K50-SS

K50-SS TAPERED HUB ; K50 STYLE STAINLESS STEEL

Hub, Compression; 9-1/4" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 5050 Bushing Size; Taper Lock Bushing; Stainless Steel; 2-7/8" Length Through Bore; No Keyway

Part #

K50-SS

BDI #

22971770

PRICE
$ 5,820.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
25.326
UNSPSC
26111534
EAN
0841946114747
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
5050
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.625IN Flange Thickness
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
55.835
Long Description
Hub, Compression; 9-1/4" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 5050 Bushing Size; Taper Lock Bushing; Stainless Steel; 2-7/8" Length Through Bore; No Keyway
Bushing Bore Range
3-5/8 To 5 Inch | 80 To 125 Millimeter
Pilot Diameter
8.75 Inch | 222.25 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter