Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K50 TL HUB

K50 TL HUB

K50 TL HUB

9-1/4" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 2-1/4" Pilot Length; 5050 Bushing Size; Taper Lock Bushing; Steel; 2-7/8" Length Through Bore; 7" Bolt Circle Diameter; No Keyway

Part #

228083

BDI #

269411

PRICE
$ 877.02 / each
$ 1,603.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.903
UNSPSC
26111534
EAN
0782475136889
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
5050
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
K50 TL HUB
Manufacturer Internal Number
228083
Weight / LBS
29
Long Description
9-1/4" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 2-1/4" Pilot Length; 5050 Bushing Size; Taper Lock Bushing; Steel; 2-7/8" Length Through Bore; 7" Bolt Circle Diameter; No Keyway
Bushing Bore Range
2-5/16 To 5 Inch | 60 To 134 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177.8 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
8.75 Inch | 222.25 Millimeter