Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K60 TL HUB

K60 TL HUB

K60 TL HUB

12-3/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 2-1/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 2-7/8" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway

Part #

228084

BDI #

269412

PRICE
$ 1,731.63 / each
$ 3,165.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.441
UNSPSC
26111534
EAN
0782475136896
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
6050
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
K60 TL HUB
Manufacturer Internal Number
228084
Weight / LBS
44
Long Description
12-3/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 2-1/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 2-7/8" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway
Outside Diameter
12.75 Inch | 323.85 Millimeter
Pilot Diameter
12.25 Inch | 311.15 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 88 To 152 Millimeter
Nominal Bolt Circle Diameter Round
9.25 Inch | 234.95 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter