Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-A

M-A

M-A WELD ON HUB ; QD

9-1/2" Outside Diameter; Bushed; 9-1/4" Pilot Diameter; 3-9/16" Pilot Length; M Bushing Size; QD Bushing; Steel; 5-3/16" Length Through Bore; 7-7/8" Bolt Circle Diameter; No Keyway

Part #

M-A

BDI #

609249

PRICE
$ 1,915.02 / each
$ 2,992.50 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
22.7
UNSPSC
26111534
EAN
0697950040691
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
M
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3/4-10 Tapped Hole | 4 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
M-A
Manufacturer Internal Number
M-A
Weight / LBS
50
Long Description
9-1/2" Outside Diameter; Bushed; 9-1/4" Pilot Diameter; 3-9/16" Pilot Length; M Bushing Size; QD Bushing; Steel; 5-3/16" Length Through Bore; 7-7/8" Bolt Circle Diameter; No Keyway
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Nominal Bolt Circle Diameter Round
7.875 Inch | 200.025 Millimeter
Pilot Diameter
9.25 Inch | 234.95 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Pilot Length
3.563 Inch | 90.5 Millimeter
Bore
0 Inch | 0 Millimeter