Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS-A

NS-A

NS-A WELD ON HUB ; QD SHORT

10-1/4" Outside Diameter; Bushed; 10" Pilot Diameter; 1-9/16" Pilot Length; NS Bushing Size; QD Bushing; Steel; 2-3/8" Length Through Bore; 8-1/2" Bolt Circle Diameter; No Keyway

Part #

NS-A

BDI #

609826

PRICE
$ 766.73 / each
$ 1,014.30 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.17
UNSPSC
26111534
EAN
0697950257433
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
NS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
NS-A
Manufacturer Internal Number
NS-A
Weight / LBS
26.8
Long Description
10-1/4" Outside Diameter; Bushed; 10" Pilot Diameter; 1-9/16" Pilot Length; NS Bushing Size; QD Bushing; Steel; 2-3/8" Length Through Bore; 8-1/2" Bolt Circle Diameter; No Keyway
Outside Diameter
10.25 Inch | 260.35 Millimeter
Pilot Length
1.563 Inch | 39.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
10 Inch | 254 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 95 To 125 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215.9 Millimeter