Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 2340 H

OH 2340 H

OH 2340 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 180MM Bore; 176MM Length Thru Bore; Complete Adapter with Sleeve; HM-2340 Locknut; MS-2340 Lockwasher/Lockplate

Part #

OH 2340 H

BDI #

1269501

PRICE
$ 2,854.16 / each
$ 3,445.37 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
13.58
UNSPSC
31163218
EAN
7316577745057
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-2340
Lockwasher/Lockplate Part Number
MS-2340
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 180MM Bore; 176MM Length Thru Bore; Complete Adapter with Sleeve; HM-2340 Locknut; MS-2340 Lockwasher/Lockplate
Bore
7.087 Inch | 180 Millimeter
Length Thru Bore
6.929 Inch | 176 Millimeter