Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 2344 H

OH 2344 H

OH 2344 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 200MM Bore; 186MM Length Thru Bore; Complete Adapter with Sleeve; HM-44T Locknut; MB-44 Lockwasher/Lockplate

Part #

OH 2344 H

BDI #

1259353

PRICE
$ 3,380.62 / each
$ 4,080.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
15.9
UNSPSC
31163218
EAN
7316570548532
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-44T
Lockwasher/Lockplate Part Number
MB-44
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
37.48
Long Description
Bearing Adapter Sleeve; 200MM Bore; 186MM Length Thru Bore; Complete Adapter with Sleeve; HM-44T Locknut; MB-44 Lockwasher/Lockplate
Length Thru Bore
7.323 Inch | 186 Millimeter
Bore
7.874 Inch | 200 Millimeter