Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 2348 H

OH 2348 H

OH 2348 H BRG ADAPTER SLEEVE ; 220MMX199MM

Bearing Adapter Sleeve; 220MM Bore; 199MM Length Thru Bore; Complete Adapter with Sleeve; HM-48T Locknut; MB-48 Lockwasher/Lockplate

Part #

OH 2348 H

BDI #

1305631

PRICE
$ 3,449.07 / each
$ 4,163.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
18.58
UNSPSC
31163218
EAN
7316570284973
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-48T
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
41.89
Long Description
Bearing Adapter Sleeve; 220MM Bore; 199MM Length Thru Bore; Complete Adapter with Sleeve; HM-48T Locknut; MB-48 Lockwasher/Lockplate
Length Thru Bore
7.835 Inch | 199 Millimeter
Bore
8.661 Inch | 220 Millimeter