Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3036 H

OH 3036 H

OH 3036 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 160MM Bore; 109MM Length Thru Bore; Complete Adapter with Sleeve; HM-3036 Locknut; MS-3036 Lockwasher/Lockplate

Part #

OH 3036 H

BDI #

1258629

PRICE
$ 2,095.65 / each
$ 2,529.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.68
UNSPSC
31163218
EAN
7316570189773
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3036
Lockwasher/Lockplate Part Number
MS-3036
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 160MM Bore; 109MM Length Thru Bore; Complete Adapter with Sleeve; HM-3036 Locknut; MS-3036 Lockwasher/Lockplate
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
6.299 Inch | 160 Millimeter