Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3044 H

OH 3044 H

OH 3044 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 200MM Bore; 126MM Length Thru Bore; Complete Adapter with Sleeve; HM-3044 Locknut; MS-3044 Lockwasher/Lockplate

Part #

OH 3044 H

BDI #

1416235

PRICE
$ 4,583.22 / each
$ 5,532.60 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.3
UNSPSC
31163218
EAN
7316570787931
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3044
Lockwasher/Lockplate Part Number
MS-3044
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
21.83
Long Description
Bearing Adapter Sleeve; 200MM Bore; 126MM Length Thru Bore; Complete Adapter with Sleeve; HM-3044 Locknut; MS-3044 Lockwasher/Lockplate
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter