Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3064 H

OH 3064 H

OH 3064 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 300MM Bore; 171MM Length Thru Bore; Complete Adapter with Sleeve; HM-3064 Locknut; MS-3068-64 Lockwasher/Lockplate

Part #

OH 3064 H

BDI #

1305634

PRICE
$ 4,675.96 / each
$ 5,644.55 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
22.35
UNSPSC
31163218
EAN
7316570385380
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3064
Lockwasher/Lockplate Part Number
MS-3068-64
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
48.5
Long Description
Bearing Adapter Sleeve; 300MM Bore; 171MM Length Thru Bore; Complete Adapter with Sleeve; HM-3064 Locknut; MS-3068-64 Lockwasher/Lockplate
Bore
11.811 Inch | 300 Millimeter
Length Thru Bore
6.732 Inch | 171 Millimeter