Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3068 H

OH 3068 H

OH 3068 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 320MM Bore; 187MM Length Thru Bore; Complete Adapter with Sleeve; HM-3068 Locknut; MS-3068-64 Lockwasher/Lockplate

Part #

OH 3068 H

BDI #

1416796

PRICE
$ 9,739.34 / each
$ 11,756.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
26.07
UNSPSC
31163218
EAN
7316571191966
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3068
Lockwasher/Lockplate Part Number
MS-3068-64
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
59.52
Long Description
Bearing Adapter Sleeve; 320MM Bore; 187MM Length Thru Bore; Complete Adapter with Sleeve; HM-3068 Locknut; MS-3068-64 Lockwasher/Lockplate
Length Thru Bore
7.362 Inch | 187 Millimeter
Bore
12.598 Inch | 320 Millimeter