Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3072 H

OH 3072 H

OH 3072 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 340MM Bore; 188MM Length Thru Bore; Complete Adapter with Sleeve; HM-3072 Locknut; MS-3072 Lockwasher/Lockplate

Part #

OH 3072 H

BDI #

1260494

PRICE
$ 11,159.64 / each
$ 13,471.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
27.61
UNSPSC
31163218
EAN
7316571130477
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3072
Lockwasher/Lockplate Part Number
MS-3072
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
63.93
Long Description
Bearing Adapter Sleeve; 340MM Bore; 188MM Length Thru Bore; Complete Adapter with Sleeve; HM-3072 Locknut; MS-3072 Lockwasher/Lockplate
Length Thru Bore
7.402 Inch | 188 Millimeter
Bore
13.386 Inch | 340 Millimeter