Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3076 H

OH 3076 H

OH 3076 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 360MM Bore; 193MM Length Thru Bore; Complete Adapter with Sleeve; HM-3076 Locknut; MS-3080-76 Lockwasher/Lockplate

Part #

OH 3076 H

BDI #

1260350

PRICE
$ 10,416.74 / each
$ 12,574.50 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
32.53
UNSPSC
31163218
EAN
7316571053899
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3076
Lockwasher/Lockplate Part Number
MS-3080-76
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
78.26
Long Description
Bearing Adapter Sleeve; 360MM Bore; 193MM Length Thru Bore; Complete Adapter with Sleeve; HM-3076 Locknut; MS-3080-76 Lockwasher/Lockplate
Length Thru Bore
7.598 Inch | 193 Millimeter
Bore
14.173 Inch | 360 Millimeter