Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3084 H

OH 3084 H

OH 3084 H BRG ADAPTER SLEEVE ; 400MMX212MM

Bearing Adapter Sleeve; 400MM Bore; 212MM Length Thru Bore; Complete Adapter with Sleeve; HM-3084 Locknut; MS-3084 Lockwasher/Lockplate

Part #

OH 3084 H

BDI #

20074928

PRICE
$ 12,874.86 / each
$ 15,541.81 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
49.411
UNSPSC
31163218
EAN
7316570954593
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3084
Lockwasher/Lockplate Part Number
MS-3084
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
103.62
Long Description
Bearing Adapter Sleeve; 400MM Bore; 212MM Length Thru Bore; Complete Adapter with Sleeve; HM-3084 Locknut; MS-3084 Lockwasher/Lockplate
Length Thru Bore
8.346 Inch | 212 Millimeter
Bore
15.748 Inch | 400 Millimeter