Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3096 H

OH 3096 H

OH 3096 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 450MM Bore; 237MM Length Thru Bore; Complete Adapter with Sleeve; HM-3096 Locknut; MS-30/500-96 Lockwasher/Lockplate

Part #

OH 3096 H

BDI #

22249712

PRICE
$ 17,904.94 / each
$ 21,613.83 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
68.403
UNSPSC
31163218
EAN
7316570418323
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3096
Lockwasher/Lockplate Part Number
MS-30/500-96
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
165.35
Long Description
Bearing Adapter Sleeve; 450MM Bore; 237MM Length Thru Bore; Complete Adapter with Sleeve; HM-3096 Locknut; MS-30/500-96 Lockwasher/Lockplate
Bore
17.717 Inch | 450 Millimeter
Length Thru Bore
9.331 Inch | 237 Millimeter