Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3132 H

OH 3132 H

OH 3132 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 140MM Bore; 119MM Length Thru Bore; Complete Adapter with Sleeve; HM-3132 Locknut; MS-3132 Lockwasher/Lockplate

Part #

OH 3132 H

BDI #

1260203

PRICE
$ 1,358.27 / each
$ 1,639.62 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.55
UNSPSC
31163218
EAN
7316570980806
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3132
Lockwasher/Lockplate Part Number
MS-3132
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 140MM Bore; 119MM Length Thru Bore; Complete Adapter with Sleeve; HM-3132 Locknut; MS-3132 Lockwasher/Lockplate
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
4.685 Inch | 119 Millimeter