Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3140 H

OH 3140 H

OH 3140 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; HM-3140 Locknut; MS-3140 Lockwasher/Lockplate

Part #

OH 3140 H

BDI #

1260123

PRICE
$ 1,406.17 / each
$ 1,697.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.4
UNSPSC
31163218
EAN
7316570941227
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3140
Lockwasher/Lockplate Part Number
MS-3140
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; HM-3140 Locknut; MS-3140 Lockwasher/Lockplate
Length Thru Bore
5.906 Inch | 150 Millimeter
Bore
7.087 Inch | 180 Millimeter