Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3144 H

OH 3144 H

OH 3144 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM-44T Locknut; MB-44 Lockwasher/Lockplate

Part #

OH 3144 H

BDI #

1416043

PRICE
$ 5,796.13 / each
$ 6,996.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
13.98
UNSPSC
31163218
EAN
7316570646566
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-44T
Lockwasher/Lockplate Part Number
MB-44
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
33.07
Long Description
Bearing Adapter Sleeve; 200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM-44T Locknut; MB-44 Lockwasher/Lockplate
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
6.339 Inch | 161 Millimeter