Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3144 HTL

OH 3144 HTL

OH 3144 HTL BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM-3044 Locknut; MS-3044 Lockwasher/Lockplate

Part #

OH 3144 HTL

BDI #

1260727

PRICE
$ 6,293.29 / each
$ 7,596.91 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.59
UNSPSC
31163218
EAN
7316571231082
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3044
Lockwasher/Lockplate Part Number
MS-3044
Inch - Metric
Metric
Other Features
For Oil Injection | With Key Slot Positions For Locking Clip
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
31.53
Long Description
Bearing Adapter Sleeve; 200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM-3044 Locknut; MS-3044 Lockwasher/Lockplate
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
6.339 Inch | 161 Millimeter