Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3152 HTL

OH 3152 HTL

OH 3152 HTL BRG ADAPTER SLEEVE ; 240MMX190MM

Bearing Adapter Sleeve; 240MM Bore; 190MM Length Thru Bore; Complete Adapter with Sleeve; HM-3052 Locknut; MS-3052-48 Lockwasher/Lockplate

Part #

OH 3152 HTL

BDI #

1305637

PRICE
$ 5,380.10 / each
$ 6,494.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
18.31
UNSPSC
31163218
EAN
7316571451008
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3052
Lockwasher/Lockplate Part Number
MS-3052-48
Inch - Metric
Metric
Other Features
For Oil Injection | With Key Slot Positions For Locking Clip
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
39.02
Long Description
Bearing Adapter Sleeve; 240MM Bore; 190MM Length Thru Bore; Complete Adapter with Sleeve; HM-3052 Locknut; MS-3052-48 Lockwasher/Lockplate
Length Thru Bore
7.48 Inch | 190 Millimeter
Bore
9.449 Inch | 240 Millimeter