Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3160 H

OH 3160 H

OH 3160 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve; HM-3160 Locknut; MS-3160 Lockwasher/Lockplate

Part #

OH 3160 H

BDI #

1259917

PRICE
$ 8,282.64 / each
$ 9,998.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
27.46
UNSPSC
31163218
EAN
7316570845334
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3160
Lockwasher/Lockplate Part Number
MS-3160
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
63.93
Long Description
Bearing Adapter Sleeve; 280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve; HM-3160 Locknut; MS-3160 Lockwasher/Lockplate
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
8.189 Inch | 208 Millimeter