Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3160 HB

OH 3160 HB

OH 3160 HB BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve; HM-3160 Locknut; MS-3160 Lockwasher/Lockplate

Part #

OH 3160 HB

BDI #

1305639

PRICE
$ 2,745.10 / each
$ 3,313.73 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
27.46
UNSPSC
31163218
EAN
7316577062284
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3160
Lockwasher/Lockplate Part Number
MS-3160
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve; HM-3160 Locknut; MS-3160 Lockwasher/Lockplate
Length Thru Bore
8.189 Inch | 208 Millimeter
Bore
11.024 Inch | 280 Millimeter