Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3168 H

OH 3168 H

OH 3168 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 320MM Bore; 254MM Length Thru Bore; Complete Adapter with Sleeve; HM-3168 Locknut; MS-3172-68 Lockwasher/Lockplate

Part #

OH 3168 H

BDI #

1259298

PRICE
$ 12,789.67 / each
$ 15,438.96 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
54.93
UNSPSC
31163218
EAN
7316570519716
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3168
Lockwasher/Lockplate Part Number
MS-3172-68
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
110.23
Long Description
Bearing Adapter Sleeve; 320MM Bore; 254MM Length Thru Bore; Complete Adapter with Sleeve; HM-3168 Locknut; MS-3172-68 Lockwasher/Lockplate
Bore
12.598 Inch | 320 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter