Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3172 H

OH 3172 H

OH 3172 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 340MM Bore; 259MM Length Thru Bore; Complete Adapter with Sleeve; HM-3172 Locknut; MS-3172-68 Lockwasher/Lockplate

Part #

OH 3172 H

BDI #

1415986

PRICE
$ 10,424.57 / each
$ 12,583.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
58.1
UNSPSC
31163218
EAN
7316570613513
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3172
Lockwasher/Lockplate Part Number
MS-3172-68
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
123.46
Long Description
Bearing Adapter Sleeve; 340MM Bore; 259MM Length Thru Bore; Complete Adapter with Sleeve; HM-3172 Locknut; MS-3172-68 Lockwasher/Lockplate
Bore
13.386 Inch | 340 Millimeter
Length Thru Bore
10.197 Inch | 259 Millimeter