Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3176 H

OH 3176 H

OH 3176 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 360MM Bore; 264MM Length Thru Bore; Complete Adapter with Sleeve; HM-3176 Locknut; MS-3176 Lockwasher/Lockplate

Part #

OH 3176 H

BDI #

1260586

PRICE
$ 17,125.72 / each
$ 20,673.20 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
65.0
UNSPSC
31163218
EAN
7316571174785
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3176
Lockwasher/Lockplate Part Number
MS-3176
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
135.58
Long Description
Bearing Adapter Sleeve; 360MM Bore; 264MM Length Thru Bore; Complete Adapter with Sleeve; HM-3176 Locknut; MS-3176 Lockwasher/Lockplate
Length Thru Bore
10.394 Inch | 264 Millimeter
Bore
14.173 Inch | 360 Millimeter