Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3180 H

OH 3180 H

OH 3180 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 380MM Bore; 272MM Length Thru Bore; Complete Adapter with Sleeve; HM-3180 Locknut; MS-3184-80 Lockwasher/Lockplate

Part #

OH 3180 H

BDI #

1258980

PRICE
$ 17,336.72 / each
$ 20,927.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
72.5
UNSPSC
31163218
EAN
7316570362121
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3180
Lockwasher/Lockplate Part Number
MS-3184-80
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
160.94
Long Description
Bearing Adapter Sleeve; 380MM Bore; 272MM Length Thru Bore; Complete Adapter with Sleeve; HM-3180 Locknut; MS-3184-80 Lockwasher/Lockplate
Bore
14.961 Inch | 380 Millimeter
Length Thru Bore
10.709 Inch | 272 Millimeter