Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3276 H

OH 3276 H

OH 3276 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 360MM Bore; 310MM Length Thru Bore; Complete Adapter with Sleeve; HM-3176 Locknut; MS-3176 Lockwasher/Lockplate

Part #

OH 3276 H

BDI #

1267719

PRICE
$ 10,162.38 / each
$ 12,267.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
73.2
UNSPSC
31163218
EAN
7316577064752
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3176
Lockwasher/Lockplate Part Number
MS-3176
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
153.22
Long Description
Bearing Adapter Sleeve; 360MM Bore; 310MM Length Thru Bore; Complete Adapter with Sleeve; HM-3176 Locknut; MS-3176 Lockwasher/Lockplate
Bore
14.173 Inch | 360 Millimeter
Length Thru Bore
12.205 Inch | 310 Millimeter