Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OH 3284 H

OH 3284 H

OH 3284 H BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 400MM Bore; 352MM Length Thru Bore; Complete Adapter with Sleeve; HM-3184 Locknut; MS-3184-80 Lockwasher/Lockplate

Part #

OH 3284 H

BDI #

1305645

PRICE
$ 19,397.13 / each
$ 23,415.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
103.96
UNSPSC
31163218
EAN
7316570770070
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3184
Lockwasher/Lockplate Part Number
MS-3184-80
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
211.64
Long Description
Bearing Adapter Sleeve; 400MM Bore; 352MM Length Thru Bore; Complete Adapter with Sleeve; HM-3184 Locknut; MS-3184-80 Lockwasher/Lockplate
Bore
15.748 Inch | 400 Millimeter
Length Thru Bore
13.858 Inch | 352 Millimeter