Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OSNP 3280X15

OSNP 3280X15

OSNP 3280X15 BRG ADAPTER SLEEVE ; POR NON-RETURNABLE

Bearing Adapter Sleeve; 15" Bore; 12.654" Length Thru Bore; Complete Adapter with Sleeve; N-080 Locknut; PL-80 Lockwasher/Lockplate

Part #

OSNP 3280X15

BDI #

1305656

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
74.9
UNSPSC
31163218
EAN
7316574128280
Profile
Complete Adapter with Sleeve
Locknut Part Number
N-080
Lockwasher/Lockplate Part Number
PL-80
Inch - Metric
Inch
Other Features
For Oil Injection
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 15" Bore; 12.654" Length Thru Bore; Complete Adapter with Sleeve; N-080 Locknut; PL-80 Lockwasher/Lockplate
Length Thru Bore
12.654 Inch | 321.412 Millimeter
Bore
15 Inch | 381 Millimeter