Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P-A

P-A

P-A WELD ON HUB ; QD

13" Outside Diameter; Bushed; 13" Pilot Diameter; P Bushing Size; QD Bushing; Steel; 7-1/4" Length Through Bore; 10" Bolt Circle Diameter; No Keyway

Part #

P-A

BDI #

609867

PRICE
$ 4,283.60 / each
$ 6,693.75 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
71.202
UNSPSC
26111534
EAN
0697950040714
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
P
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1-8 Tapped Hole | 4 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
P-A
Manufacturer Internal Number
P-A
Weight / LBS
155
Long Description
13" Outside Diameter; Bushed; 13" Pilot Diameter; P Bushing Size; QD Bushing; Steel; 7-1/4" Length Through Bore; 10" Bolt Circle Diameter; No Keyway
Outside Diameter
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Nominal Bolt Circle Diameter Round
10 Inch | 254 Millimeter
Pilot Diameter
13 Inch | 330.2 Millimeter