Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PS-A

PS-A

PS-A WELD ON HUB ; QD SHORT

12-1/4" Outside Diameter; Bushed; 12" Pilot Diameter; 2" Pilot Length; PS Bushing Size; QD Bushing; Steel; 2-7/8" Length Through Bore; 10" Bolt Circle Diameter; No Keyway

Part #

PS-A

BDI #

609924

PRICE
$ 1,583.86 / each
$ 2,095.28 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
21.75
UNSPSC
26111534
EAN
0697950257440
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
PS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
PS-A
Manufacturer Internal Number
PS-A
Weight / LBS
47.9
Long Description
12-1/4" Outside Diameter; Bushed; 12" Pilot Diameter; 2" Pilot Length; PS Bushing Size; QD Bushing; Steel; 2-7/8" Length Through Bore; 10" Bolt Circle Diameter; No Keyway
Pilot Diameter
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
10 Inch | 254 Millimeter
Pilot Length
2 Inch | 50.8 Millimeter
Bushing Bore Range
4-15/16 To 7 Inch | 125 To 180 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter